https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32323
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32323 2046 1-8 NC TAPER TAP ; 5-1/8" OAL H4 4FL BRT
Hand Tap; 1"-8 UNC Thread; 4 Straight Flute; H4 Limit; Taper Style; High Speed Steel; Bright Finish; 2-1/2" Thread Length; 5-1/8" Overall Length
Part #
MT3732323
BDI #
24817706
Details
111.999992
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32323/p/24817706
Your Price
$ 112.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.281
EAN
0686125323233
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
1"-8 UNC Thread; 4 Straight Flute; H4 Limit; Taper Style; High Speed Steel; Bright Finish; 2-1/2" Thread Length; 5-1/8" Overall Length
Long Description
Hand Tap; 1"-8 UNC Thread; 4 Straight Flute; H4 Limit; Taper Style; High Speed Steel; Bright Finish; 2-1/2" Thread Length; 5-1/8" Overall Length