https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32421
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32421 2046 5/16-18 NC PLUG TAP ; 2-23/32" OAL H3 4FL BRT
Hand Tap; 5/16"-18 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-1/8" Thread Length; 2-23/32" Overall Length
Part #
MT3732421
BDI #
24817889
Details
10.84461461
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32421/p/24817889
Your Price
$ 10.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.023
EAN
0686125324216
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
5/16"-18 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-1/8" Thread Length; 2-23/32" Overall Length
Long Description
Hand Tap; 5/16"-18 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-1/8" Thread Length; 2-23/32" Overall Length