

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32464
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32464 2046 5/8-18 NF PLUG TAP ; 3-13/16" OAL H3 4FL BRT
Hand Tap; 5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
Part #
MT3732464
BDI #
24818118

Details
49.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32464/p/24818118
Your Price
$ 49.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.095
EAN
0686125324643
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
Long Description
Hand Tap; 5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length