

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32611
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32611 2046 1/4-28 NF BOTTOM TAP ; 2-1/2" OAL H3 4FL BRT
Hand Tap; 1/4"-28 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1" Thread Length; 2-1/2" Overall Length
Part #
MT3732611
BDI #
24818641

Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32611/p/24818641
Your Price
$ 9.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.014
EAN
0686125326111
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
1/4"-28 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1" Thread Length; 2-1/2" Overall Length
Long Description
Hand Tap; 1/4"-28 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1" Thread Length; 2-1/2" Overall Length