

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
36124
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
36124 2119 1/4-18 NPT PIPE TAP ; 1/4-18 NPT 2-7/16" OAL 4FL BRT
Taper Pipe Tap; 1/4"-18 NPT Thread; 4 Straight Flute; High Speed Steel; Bright Finish; 1-1/16" Thread Length; 2-7/16" Overall Length
Part #
MT4036124
BDI #
24825267

Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/36124/p/24825267
Your Price
$ 37.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.05
EAN
0686125361242
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Taper Pipe Tap
Product Specification
1/4"-18 NPT Thread; 4 Straight Flute; High Speed Steel; Bright Finish; 1-1/16" Thread Length; 2-7/16" Overall Length
Long Description
Taper Pipe Tap; 1/4"-18 NPT Thread; 4 Straight Flute; High Speed Steel; Bright Finish; 1-1/16" Thread Length; 2-7/16" Overall Length