

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
36126
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
36126 2119 1/2-14 NPT PIPE TAP ; NPT 4 FLUTE HIGH SPEED STEEL
Taper Pipe Tap; 1/2"-14 NPT Thread; 4 Straight Flute; High Speed Steel; Bright Finish; 1-3/8" Thread Length; 3-1/8" Overall Length
Part #
MT4036126
BDI #
24682841

Details
81.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/36126/p/24682841
Your Price
$ 81.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0
EAN
0686125361266
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Taper Pipe Tap
Product Specification
1/2"-14 NPT Thread; 4 Straight Flute; High Speed Steel; Bright Finish; 1-3/8" Thread Length; 3-1/8" Overall Length
Long Description
Taper Pipe Tap; 1/2"-14 NPT Thread; 4 Straight Flute; High Speed Steel; Bright Finish; 1-3/8" Thread Length; 3-1/8" Overall Length