https://www.bdiexpress.com/medias/MFRGWWXXXXXX-38MX09-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwN3xpbWFnZS9qcGVnfGFHWXpMMmd5WVM4eE1EWXlNemd5TXpBMU1qZ3pNQzlOUmxKSFYxZFlXRmhZV0ZoZk16aE5XREE1WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZjkwNTgzMjUxYmU2ZjdhMTk2OGI2YWVmM2FjMGY0MGQ5NGU3NWE4MmMzODlhN2NlMzU0MGRlYTRjZjFkYWZhMA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-38MX09-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwN3xpbWFnZS9qcGVnfGFHWXpMMmd5WVM4eE1EWXlNemd5TXpBMU1qZ3pNQzlOUmxKSFYxZFlXRmhZV0ZoZk16aE5XREE1WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZjkwNTgzMjUxYmU2ZjdhMTk2OGI2YWVmM2FjMGY0MGQ5NGU3NWE4MmMzODlhN2NlMzU0MGRlYTRjZjFkYWZhMA
WESTWARD TOOL
WESTWARD TOOL
38MX09
WESTWARD TOOL WESTWARD TOOL
Description
38MX09 JOBBER LENGTH DRILL BIT, SIZE 5/16 IN POINT ANGLE 130 DEGREE (SMARTCATALOG)
HIGH SPEED STEEL BLACK OXIDE DECIMAL EQUIVALENT 0.3125 FRACTIONAL INCH DRILL BIT POINT TYPE SPLIT POINT NON-COOLANT THROUGH
Part #
38MX09
BDI #
26450487
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/38MX09/p/26450487
Your Price
$ 20.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
HIGH SPEED STEEL BLACK OXIDE DECIMAL EQUIVALENT 0.3125 FRACTIONAL INCH DRILL BIT POINT TYPE SPLIT POINT NON-COOLANT THROUGH

