https://www.bdiexpress.com/medias/MFRGWWXXXXXX-38MX15-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzOHxpbWFnZS9qcGVnfGFEQmlMMmcwTWk4eE1EWXlNemd5TkRFek5ERTNOQzlOUmxKSFYxZFlXRmhZV0ZoZk16aE5XREUxWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZWFjMzBlMTJjNzhkOGZlYjczOTlhNWU5ZjY1MTA1NWRkMjc3NWVlNDg0OTRkMDU3ZWUwMzUzZmE5MGM0NjA3Mw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-38MX15-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzOHxpbWFnZS9qcGVnfGFEQmlMMmcwTWk4eE1EWXlNemd5TkRFek5ERTNOQzlOUmxKSFYxZFlXRmhZV0ZoZk16aE5XREUxWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZWFjMzBlMTJjNzhkOGZlYjczOTlhNWU5ZjY1MTA1NWRkMjc3NWVlNDg0OTRkMDU3ZWUwMzUzZmE5MGM0NjA3Mw
WESTWARD TOOL
WESTWARD TOOL
38MX14
WESTWARD TOOL WESTWARD TOOL
Description
38MX14 JOBBER LENGTH DRILL BIT, SIZE 15/32 IN POINT ANGLE 130 DEGREE (SMARTCATALOG)
HIGH SPEED STEEL BLACK OXIDE DECIMAL EQUIVALENT 0.4688 FRACTIONAL INCH DRILL BIT POINT TYPE SPLIT POINT NON-COOLANT THROUGH
Part #
38MX14
BDI #
26473842
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/38MX14/p/26473842
Your Price
$ 50.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
HIGH SPEED STEEL BLACK OXIDE DECIMAL EQUIVALENT 0.4688 FRACTIONAL INCH DRILL BIT POINT TYPE SPLIT POINT NON-COOLANT THROUGH
