Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

402L10 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-402L10-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTJ8aW1hZ2UvanBlZ3xhRFJoTDJnNE5pOHhNRFl5TWpjNU16WXhNek0wTWk5TlJsSkhWMWRZV0ZoWVdGaGZOREF5VERFd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGM5YzM5YmMxYjM4ZGY1OWU5YjNkODBmOGJjNDliNDM2MmVkY2JlOGFjMDM2ZDQ3OTdkZjE4YmI2YjgwOGU5MWE
26429000 Cutting Tools 

WESTWARD TOOL WESTWARD TOOL

402L10

Description

402L10 SNAP-OFF UTILITY KNIFE, 45/64 BLADE W (SMARTCATALOG)

APPLICATION MULTIPURPOSE BLADE CHANGE METHOD QUICK-CHANGE BLADE EDGE TYPE SMOOTH BLADE FINISH POLISHED BLADE LENGTH 4 1/4 IN BLADE MATERIAL STEEL BLADE OPERATION MANUAL RETRACTING BLADE THICKNESS 0.02 IN BLADE TIP STANDARD BLADE TYP

Part #

402L10

BDI #
26429000

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.32 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
APPLICATION MULTIPURPOSE BLADE CHANGE METHOD QUICK-CHANGE BLADE EDGE TYPE SMOOTH BLADE FINISH POLISHED BLADE LENGTH 4 1/4 IN BLADE MATERIAL STEEL BLADE OPERATION MANUAL RETRACTING BLADE THICKNESS 0.02 IN BLADE TIP STANDARD BLADE TYP