22369607
切削工具
KLEIN TOOLS
KLEIN TOOLS
44218
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 44218
Knife; 2-1/2" Nominal Blade Length; Stainless Steel Blade Material; 440A Blade No.; Folding Blade Style; Sheepsfoot Blade Tip Shape; Black, Orange Color; Rubberized Grip Style; Black, Orange Handle Color; 4-3/4" Nominal Handle Length; Rubber Grip Handle Material; Lockback Mechanism Handle Type; 1.25" Nominal Height; 1 Number of Blade; 1 Number of Point; 7-51/64" Nominal Overall Length; Blister Pack Packing Type; Cable Skinning Utility Knife Type; 4" Nominal Width; Includes Replaceable Blade
制造商部件号
44218
BDI部件号
22369607
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/44218/p/22369607
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644442186
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Knife
重量/磅
0.36
产品明细
Knife
产品规格
2-1/2" Nominal Blade Length; Stainless Steel Blade Material; 440A Blade No.; Folding Blade Style; Sheepsfoot Blade Tip Shape; Black, Orange Color; Rubberized Grip Style; Black, Orange Handle Color; 4-3/4" Nominal Handle Length; Rubber Grip Handle Material; Lockback Mechanism Handle Type; 1.25" Nominal Height; 1 Number of Blade; 1 Number of Point; 7-51/64" Nominal Overall Length; Blister Pack Packing Type; Cable Skinning Utility Knife Type; 4" Nominal Width
详细描述
Knife; 2-1/2" Nominal Blade Length; Stainless Steel Blade Material; 440A Blade No.; Folding Blade Style; Sheepsfoot Blade Tip Shape; Black, Orange Color; Rubberized Grip Style; Black, Orange Handle Color; 4-3/4" Nominal Handle Length; Rubber Grip Handle Material; Lockback Mechanism Handle Type; 1.25" Nominal Height; 1 Number of Blade; 1 Number of Point; 7-51/64" Nominal Overall Length; Blister Pack Packing Type; Cable Skinning Utility Knife Type; 4" Nominal Width; Includes Replaceable Blade