https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY15-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mjh8aW1hZ2UvanBlZ3xhR0psTDJobFppOHhNRFl5T1RreE5qVTFOek0wTWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RFMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGY3ODBlODhhMzI1M2FlMWFhNGFjM2EzMWU3N2QzNTJiZWIzZmM2ZTM3YTY2ODNmMmY3OGExNjI0ODI1OTFkYzg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY15-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mjh8aW1hZ2UvanBlZ3xhR0psTDJobFppOHhNRFl5T1RreE5qVTFOek0wTWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RFMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGY3ODBlODhhMzI1M2FlMWFhNGFjM2EzMWU3N2QzNTJiZWIzZmM2ZTM3YTY2ODNmMmY3OGExNjI0ODI1OTFkYzg
SPEEDAIRE
SPEEDAIRE
45YY15
SPEEDAIRE SPEEDAIRE
Description
45YY15 DRILL, AIR-POWERED PISTOL GRIP 3/8 IN (SMARTCATALOG)
HP AIR TOOLS 0.50 CHUCK SIZE AIR S 3/8 IN CHUCK TYPE AIR S KEYED REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM INDUSTRIAL DUTY CYCLE AIR TOOLS TORQUE 1.30 TO 1.70 FT-LB AIR INLET SIZE AIR TOOLS 1/4 I
Part #
45YY15
BDI #
26448777
Details
523.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/45YY15/p/26448777
Your Price
$ 523.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
HP AIR TOOLS 0.50 CHUCK SIZE AIR S 3/8 IN CHUCK TYPE AIR S KEYED REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM INDUSTRIAL DUTY CYCLE AIR TOOLS TORQUE 1.30 TO 1.70 FT-LB AIR INLET SIZE AIR TOOLS 1/4 I

