Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45YY30 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY29-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhRGcwTDJnMVlpOHhNRFl5T1RreU1USTNOVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RJNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDVjMTA0MmNkY2E2Yzc1N2NkMGFkOWUxOTliNGZmODBiZmI3NTYxM2JlNThmNjE1ZjFlYTlmMjczOTE2ZDU0NDA
26481698 Cutting Tools 

SPEEDAIRE SPEEDAIRE

45YY30

Description

45YY30 DRILL, AIR-POWERED PISTOL GRIP 7/16 IN (SMARTCATALOG)

HP AIR TOOLS 0.50 CHUCK SIZE AIR S 7/16 IN CHUCK TYPE AIR S QUICK CHANGE REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM INDUSTRIAL DUTY CYCLE AIR TOOLS TORQUE 1.30 TO 1.70 FT-LB AIR INLET SIZE AIR TOO

Part #

45YY30

BDI #
26481698

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

988.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 988.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
HP AIR TOOLS 0.50 CHUCK SIZE AIR S 7/16 IN CHUCK TYPE AIR S QUICK CHANGE REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM INDUSTRIAL DUTY CYCLE AIR TOOLS TORQUE 1.30 TO 1.70 FT-LB AIR INLET SIZE AIR TOO