Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48MA04 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-48MA04-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTV8aW1hZ2UvanBlZ3xhRE5pTDJnMU5DOHhNRFl5TlRBeE1EQXdPREE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZORGhOUVRBMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfGEyMmQ3YWMyZThiNWUzOTMxNjVmYjQ0ZDRkYmRmZTdiNDQ0NjA0MmQyYjJjM2Y5ZTgxODUzY2M1ZjI1NGJmZDE
26488768 Cutting Tools 

SPEEDAIRE SPEEDAIRE

48MA04

Description

48MA04 DRILL, AIR-POWERED PISTOL GRIP 3/8 IN (SMARTCATALOG)

REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 000 RPM TORQUE 5.80 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 6.60 CFM AT FULL LOAD 26.4 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL ALUMINUM VARIABLE SPEED NO THROTTLE TYPE TRIG

Part #

48MA04

BDI #
26488768

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 195.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 000 RPM TORQUE 5.80 FT-LB AVERAGE CFM AT 15 SECOND RUN TIME 6.60 CFM AT FULL LOAD 26.4 REQUIRED PRESSURE 90 PSI MIN HOSE SIZE 3/8 IN HANDLE MATERIAL ALUMINUM VARIABLE SPEED NO THROTTLE TYPE TRIG