Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

499F59 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-499F59-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxNzd8aW1hZ2UvanBlZ3xhRFV6TDJnMllpOHhNRFl5TlRFek9EQTJOVFF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZORGs1UmpVNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDM0N2ViYzQ0YmFlODMyMDBmOGI2MThhYjgzOGMxYmRmMzJiYzIxNzQ3OWY5M2VmNWFlODkyZDdkOGQzOWUyNTU
26490953 Cutting Tools 

DAYTON MANUFACTURING DAYTON MANUFACTURING

499F59

Description

499F59 BAND SAW, HORIZONTAL 105 TO 216 SFPM (SMARTCATALOG)

TYPE HORIZONTAL OPERATION MANUAL VOLTAGE 230V AC PHASE 1 RECTANGULAR CUTTING CAPACITY - HORIZONTAL 6 1/16 IN X 9 3/4 IN ROUND CUTTING CAPACITY - HORIZONTAL 8 5/8 IN SFPM RANGE 105 TO 216 MITER ANGLE RANGE 0 DEGREES TO 45 DEGREES

Part #

499F59

BDI #
26490953

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11859.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,859.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
TYPE HORIZONTAL OPERATION MANUAL VOLTAGE 230V AC PHASE 1 RECTANGULAR CUTTING CAPACITY - HORIZONTAL 6 1/16 IN X 9 3/4 IN ROUND CUTTING CAPACITY - HORIZONTAL 8 5/8 IN SFPM RANGE 105 TO 216 MITER ANGLE RANGE 0 DEGREES TO 45 DEGREES