https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4YR51-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Njd8aW1hZ2UvanBlZ3xhRGMzTDJobFpTOHhNRFl5TURZeU1UZ3hOVGd6T0M5TlJsSkhWMWRZV0ZoWVdGaGZORmxTTlRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWM4NTczZWIwYmNmNzljZTFkZThkN2E0ZDYwODBmNWZmNDNiNGNjYTE2ZGNjYTJkNTZhZTA1N2ZhMDBkMWZjOA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4YR51-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Njd8aW1hZ2UvanBlZ3xhRGMzTDJobFpTOHhNRFl5TURZeU1UZ3hOVGd6T0M5TlJsSkhWMWRZV0ZoWVdGaGZORmxTTlRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWM4NTczZWIwYmNmNzljZTFkZThkN2E0ZDYwODBmNWZmNDNiNGNjYTE2ZGNjYTJkNTZhZTA1N2ZhMDBkMWZjOA
WESTWARD TOOL
WESTWARD TOOL
4YR51
WESTWARD TOOL WESTWARD TOOL
Description
4YR51 HACKSAW KIT, BLADE LENGTH 10 IN 12 IN STEEL (SMARTCATALOG)
FEATURES FULLY ADJUSTABLE TENSION HAND SAW APPLICATION METAL HAND SAW PRODUCT TYPE SAW SETS HANDLE COLOR BLUE MATERIAL APPLICATION METAL TEETH PER INCH 24
Part #
4YR51
BDI #
26490168
Details
112.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/4YR51/p/26490168
Your Price
$ 112.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
FEATURES FULLY ADJUSTABLE TENSION HAND SAW APPLICATION METAL HAND SAW PRODUCT TYPE SAW SETS HANDLE COLOR BLUE MATERIAL APPLICATION METAL TEETH PER INCH 24

