https://www.bdiexpress.com/medias/MFRGWWXXXXXX-50CM88-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0OHxpbWFnZS9qcGVnfGFEZGhMMmhtWVM4eE1EWXhOelU0TmpNNE5Ea3lOaTlOUmxKSFYxZFlXRmhZV0ZoZk5UQkRUVGc0WDBGWE1ERmZNekF3ZURNd01DNXFjR2N8MmJhZTcwMzI3MTc1MWFmZTA5NWFjOGJlZGQ0ZWM0NDA2OGRjNmM0YjJjNGNmZThlZmJhMzE3MGVhMzhjNGRiZA
WESTWARD TOOL
WESTWARD TOOL
5UDF0
WESTWARD TOOL WESTWARD TOOL
Description
5UDF0 JOBBER LENGTH DRILL BIT, SIZE 27/64 IN POINT ANGLE 135 DEGREE (SMARTCATALOG)
HIGH SPEED STEEL BLACK GOLD DECIMAL EQUIVALENT 0.4219 FRACTIONAL INCH DRILL BIT POINT TYPE SPLIT POINT NON-COOLANT THROUGH
Part #
5UDF0
BDI #
26462932
Details
13.37538366
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/5UDF0/p/26462932
Your Price
$ 13.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
HIGH SPEED STEEL BLACK GOLD DECIMAL EQUIVALENT 0.4219 FRACTIONAL INCH DRILL BIT POINT TYPE SPLIT POINT NON-COOLANT THROUGH