

NORTON
NORTON
66252837843
NORTON NORTON
Description
66252837843 CUT-OFF WHEEL ; 10/PAK HIGH SPEED BLD 14"X1/8"X1"-20 MM
Chop and Cut-Off Saw Part; 1" Nominal Arbor Diameter; 14" Blade Diameter; Silicon Carbide Cutting Edge Material; 24 Grit; 1/8" Nominal Height; 10/Pack Quantity; 5400RPM Maximum Speed; 1/8" Maximum Thickness; Type 1 Tool Shape; Cut-Off Wheel Type; For Ductile Iron Applicable Material; For Bar Stock, Cable, Cutting, Decking, Drywall Studs, Metal Pipe and Tubing Application; Norton
Part #
66252837843
BDI #
18107098

Details
22.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/66252837843/p/18107098
Your Price
$ 22.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Weight / LBS
1.745
Product Detail
Chop and Cut-Off Saw Part
Product Specification
1" Nominal Arbor Diameter; 14" Blade Diameter; Silicon Carbide Cutting Edge Material; 24 Grit; 1/8" Nominal Height; 10/Pack Quantity; 5400RPM Maximum Speed; 1/8" Maximum Thickness; Type 1 Tool Shape; Cut-Off Wheel Type
Long Description
Chop and Cut-Off Saw Part; 1" Nominal Arbor Diameter; 14" Blade Diameter; Silicon Carbide Cutting Edge Material; 24 Grit; 1/8" Nominal Height; 10/Pack Quantity; 5400RPM Maximum Speed; 1/8" Maximum Thickness; Type 1 Tool Shape; Cut-Off Wheel Type; For Ductile Iron Applicable Material; For Bar Stock, Cable, Cutting, Decking, Drywall Studs, Metal Pipe and Tubing Application; Norton