Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

91239 https://www.bdiexpress.com/medias/MFRORSSETXXX-27928883-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzh8aW1hZ2UvanBlZ3xhRE13TDJoallpOHhNRFkwTlRNMU9UZzROak0yTmk5TlJsSlBVbE5UUlZSWVdGaGZNamM1TWpnNE9ETmZNekF3ZURNd01DNXFjR2N8ODUyMGMxY2U1NTVlNTU1YmI1OGZmYTRhZTZhNDllZjY1MDlkMjhmMzFhMmJjYjI2ZWViNDc3ZGNlOWFjYmU4Yw
27928883 Cutting Tools 

WIHA TOOLS WIHA TOOLS

91239

Description

91239 SHOULDER BAG SET, VETO (SMARTCATALOG)

Tool Set; 8 Piece; Include Terminator Blue Impact Bit Set With Magnetic Bit Holder; Industrial SoftGrip BiCut Compound Cutters 8" ; Soft Finish Phillips Screwdriver #2 X 100MM; Soft Finish Slotted Screwdriver 3.5MM X 100MM; Wiha RedStripe Jumbo Tech OT-LC Tote; 11 Piece Quantity

Part #

91239

BDI #
27928883

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WIHA TOOLS
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
084705912394
Product Group - BDI
G00268
Harmonized Tariff Code
8207.40.60.00
Noun
Set
Keyword String
Tool
Manufacturer URL
https://www.wihatools.com
Product Detail
Tool Set
Product Specification
8 Piece
Long Description
Tool Set; 8 Piece; Include Terminator Blue Impact Bit Set With Magnetic Bit Holder; Industrial SoftGrip BiCut Compound Cutters 8" ; Soft Finish Phillips Screwdriver #2 X 100MM; Soft Finish Slotted Screwdriver 3.5MM X 100MM; Wiha RedStripe Jumbo Tech OT-LC Tote; 11 Piece Quantity