Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

94168022 https://www.bdiexpress.com/medias/MFRORSCOLLET-26548243-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTB8aW1hZ2UvanBlZ3xhRFEzTDJoa1lTOHhNRFkwTlRBME1EUTVOalkzTUM5TlJsSlBVbE5EVDB4TVJWUmZNalkxTkRneU5ETmZNekF3ZURNd01DNXFjR2N8NGJlM2EzZjU5NzA5ZDRiNzFkM2Q2ZTcyZGViMWU1Njk4NTdhMjYxNTEyMDk5YmVmYWE5YWFiM2E1ZGQ2YzM2Mw
26548243 Cutting Tools 

ESAB ESAB

94168022

Description

94168022 COLLET (SMARTCATALOG)

Collet; 1.6" Width; Union Nut Type

Part #

9416-8022

BDI #
26548243

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

281.48613374 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 281.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ESAB
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
G00360
Harmonized Tariff Code
8207.30.60.95
Noun
Collet
Manufacturer URL
https://www.thermadyne.com
Product Detail
Collet
Product Specification
1.6" Width; Union Nut Type
Long Description
Collet; 1.6" Width; Union Nut Type