Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9465 https://www.bdiexpress.com/medias/INDWTCXXXXXX-9465-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2OHxpbWFnZS9qcGVnfGFHUXlMMmd6WXk4eE1ERTVNamt6TXpJMU56STBOaTlKVGtSWFZFTllXRmhZV0ZoZk9UUTJOVjh6TURCNE16QXdMbXB3Wnd8ZWI1Y2E3MTJmNzk3ZDgxZmI2ZTM5MmJhNjhiNjNlZjcwMGZlNzk5MDQ1MjhiODc4YmI1M2VkMzgxMzRhOTE5Nw
25820701 Cutting Tools 

WRIGHT TOOLS WRIGHT TOOLS

9465

Description

9465 SAFETY WIRE TWISTER PLIER, AUTO RETURN W/RIGHT HAND TWIST 6" (SMARTCATALOG)

Safety Wire Twister Plier - Auto Return w/Right Hand Twist - 6"

Part #

9465

BDI #
25820701

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

270.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 270.30 / each
$ 279.76 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27112160
Weight / Kilogram
0
EAN
076799094650
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.50.00
Noun
Plier
Keyword String
Wire Twister
Manufacturer URL
Weight / LBS
0.535
Product Detail
Wire Twister Plier
Product Specification
Safety; Auto Return; With Right Hand Twist; 6" Size; Spring Return Feature Automaticlly Retracts The Twist Rod To Ease and Speed The Work; Designed For The Professional Mechanic; Forgings On These Twisters are Made From High Carbon Alloy Steel; Must Pass a Series of Rigourous Quality Assurance Tests Which Ensure Function and Reliability Under The Most Demanding Environments; Conforms To ASME Standard B107.500-2010
Long Description
Safety Wire Twister Plier - Auto Return w/Right Hand Twist - 6"