Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9470 https://www.bdiexpress.com/medias/INDWTCXXXXXX-9470-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDR8aW1hZ2UvanBlZ3xhRFUwTDJobU15OHhNREU1TWprek1UTTRPVFEzTUM5SlRrUlhWRU5ZV0ZoWVdGaGZPVFEzTUY4ek1EQjRNekF3TG1wd1p3fDhkZjljNTg4NWJhODA1NGNkODZmNzA0M2UyZmRlYmI0ZGQ2MTlkYTcyNTUzNDUyYzRmYWQ5MTI2MWM2ZmU4MzE
25817936 Cutting Tools 

WRIGHT TOOLS WRIGHT TOOLS

9470

Description

9470 WIRE STRIPPING PLIER, W/CUTTER HEAVY DUTY 10-20 SOLID (SMARTCATALOG)

Wire Stripping Plier w/Cutter - Heavy Duty - 10-20 Solid, 0.8 - 2.6 mm AWG - 6-1/4"

Part #

9470

BDI #
25817936

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.412305020000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.41 / each
$ 38.16 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27112151
Weight / Kilogram
0
EAN
076799094704
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.50.00
Noun
Crimper and Stripper
Keyword String
Wire Stripping
Manufacturer URL
Manufacturer Item Number
875-9470
Weight / LBS
0.5
Product Detail
Crimper and Stripper
Product Specification
20AWG Maximum Cable/Wire Size; 10AWG Minimum Cable/Wire Size; Wavy Jaw Shape; Stripping Plier Type
Long Description
Wire Stripping Plier w/Cutter - Heavy Duty - 10-20 Solid, 0.8 - 2.6 mm AWG - 6-1/4"