Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

953 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=332232&size=2&newsize=300
25228195 Cutting Tools 

DREMEL DREMEL

953

Description

953 GRINDING STONE ; 2PK ALUM OXIDE

Grinding Point; Regular Alumina Abrasive Material; 1/4" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Pointed Tree Tool Shape; Mounted Point Type; Dremel

Part #

953

BDI #
25228195

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.15 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DREMEL
Minimum Buy Quantity
N/A
UNSPSC
23131514
Weight / Kilogram
0.01
EAN
0080596009533
Product Group - BDI
G00140
Manufacturer Item Number
114-953
Weight / LBS
0.02
Product Specification
Grinding Point; Regular Alumina Abrasive Material; 1/4" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Pointed Tree Tool Shape; Mounted Point Type
Long Description
Grinding Point; Regular Alumina Abrasive Material; 1/4" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Pointed Tree Tool Shape; Mounted Point Type; Dremel