Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9C420CB https://www.bdiexpress.com/medias/INDWTCXXXXXX-9C420CB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NXxpbWFnZS9qcGVnfGFETTNMMmc1TUM4eE1ERTVNamt6TURVM01ESTNNQzlKVGtSWFZFTllXRmhZV0ZoZk9VTTBNakJEUWw4ek1EQjRNekF3TG1wd1p3fGE4MWU1MDRiMThlOWE1NTAwNDE0MzQ1ZWMxZDM0YzhkODhkZGYyYWM2ZTY3ODcxODYwMjY2N2E5MWVjMTU0NDQ
25818713 Cutting Tools 

WRIGHT TOOLS WRIGHT TOOLS

9C420CB

Description

9C420CB TONGUE GROOVE PLIER ; STRAIGHT JAW CODE BLUE 9-1/2"

Tongue & Groove StrJaw Code Blue Plier (CHANNELLOCK #420CB) - 9-1/2"

Part #

9C420CB

BDI #
25818713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

63.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 63.86 / each
$ 64.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
N/A
UNSPSC
27112112
Weight / Kilogram
0
EAN
0076799751683
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.50.00
Noun
Plier
Keyword String
Tongue and Groove
Manufacturer URL
Weight / LBS
0.77
Product Detail
Tongue and Groove Plier
Product Specification
Straight Jaw; Code Blue; 9-1/2" Size; Versatile, Strong and Durable; Built To Last With Permalock Fastener To Eliminate Nut and Bolt Failure; Polished High-Carbon Drop-Forged Steel With Electronic Coating To Prevent Rusting; Code Blue Handles For Durability and Comfort; Made In The USA
Long Description
Tongue & Groove StrJaw Code Blue Plier (CHANNELLOCK #420CB) - 9-1/2"