Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9C938-90 https://www.bdiexpress.com/medias/INDWTCXXXXXX-9C938-90-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NnxpbWFnZS9qcGVnfGFHTXdMMmhsWVM4eE1ERTVNamt5T0Rjek5USTJNaTlKVGtSWFZFTllXRmhZV0ZoZk9VTTVNemhmT1RCZk16QXdlRE13TUM1cWNHY3wyODdlMWQ3YTg0NDhlMTJiYTgyMjU3MGFmMWJjOWRmYTJlMzliMTBhZDUxNWU4Y2E4OTk0ZDI3ZmNkOGE5NjZl
25818712 Cutting Tools 

WRIGHT TOOLS WRIGHT TOOLS

9C938-90

Description

9C938-90 RETAINING RING PLIER ; FIXED TIP CONVERTIBLE 90DEG TIP

Retaining Ring Plier - Fixed Tip Quarter Turn Convertible - 90? Tip, .038 Diam - 6" - 1/4" - 3-1/2" Rings

Part #

9C938-90

BDI #
25818712

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.4471 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.45 / each
$ 67.33 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
N/A
UNSPSC
27112110
Weight / Kilogram
0.068
EAN
0076799730756
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.50.00
Noun
Plier
Keyword String
Retaining Ring
Manufacturer URL
Weight / LBS
0.15
Product Detail
Retaining Ring Plier
Product Specification
Fixed Tip Quarter Turn Convertible; 90 Deg Tip; 0.038 Diameter; 1/4" To 3-1/2" Rings; Quckly and Easily Converts From Internal To External Applications; Patented Design Prevents Pivot From Loosening During Use; High Carbon, Hardented Steel For Durability and Strength; Black Oxide Finish; Low Profile T-Knob For Working In Tight Places; Sealed Air-Pocket Cushion Grips For Comfort; Conforms To ASME Standard B107.500-2010
Long Description
Retaining Ring Plier - Fixed Tip Quarter Turn Convertible - 90? Tip, .038 Diam - 6" - 1/4" - 3-1/2" Rings