Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9H87 https://www.bdiexpress.com/medias/INDWTCXXXXXX-9H87-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3MzN8aW1hZ2UvanBlZ3xhRE5rTDJnNE5TOHhNREU1TWprek1ESXdPVGd5TWk5SlRrUlhWRU5ZV0ZoWVdGaGZPVWc0TjE4ek1EQjRNekF3TG1wd1p3fGNmODgzYmRiZDFhM2Y1NjdhMTQxMTA2YTY0NDgwZGZmZDU0YTE4MWQ5NjNiZDJlMTY1MTk2MWM2YzIxNzkyNmY
25818970 Cutting Tools 

WRIGHT TOOLS WRIGHT TOOLS

9H87

Description

9H87 RETAINING RING PLIER, W/AUTOMATIC LOCK REPLACEABLE TIP (SMARTCATALOG)

Retaining Ring Tool w/Automatic Lock 3-1/2" - 7" Internal and 3-1/2" - 7 External - In Plastic Case - Includes Replaceable Tips

Part #

9H87

BDI #
25818970

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

252.33382813000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 252.33 / each
$ 257.29 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27112110
Weight / Kilogram
0
EAN
076799707765
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.60.30
Noun
Plier
Keyword String
Retaining Ring
Manufacturer URL
Weight / LBS
3
Product Detail
Retaining Ring Plier
Product Specification
With Automatic Lock; 3-1/2" To 7" Internal and 3-1/2" To 7 External; In Plastic Case; Includes Replaceable Tips; Provides Safe and Stable Serivce of Extra Large Retaining Rings; Compound Screw Lever For Easy Ring Installation and Removal; Durable Heat Treated Alloy Steel Components Provide Reliability of Use Not Available With Other Tools For Servicing This Range of Rings; Safest, Most Compact and Precisely Designed Tool Available To Service Extra-Large Retaining Rings; Comes In a Plastic Case
Long Description
Retaining Ring Tool w/Automatic Lock 3-1/2" - 7" Internal and 3-1/2" - 7 External - In Plastic Case - Includes Replaceable Tips