DIABLO TOOLS
DIABLO TOOLS
D0660A
DIABLO TOOLS DIABLO TOOLS
Description
D0660A CIRCULAR SAW BLADE ; 6-1/2IN 60T ULTRA FINISH
Diablo's finishing blade is ideal for smooth finish crosscuts in hardwood, softwood or plywood. These blades are the perfect choice when seeking high quality rips and crosscuts using a portable saw. The combination of Diablos application specific TiCo Hi-Density carbide teeth and a super thin-kerf blade deliver smooth cuts, increased cutting speed and longer life. A great choice for jobsite finish cuts in 1X, decking, fencing, fascia and plywood. Specially formulated Diablo TiCo Carbide withstands impact, reduces wear and lasts longer in fine finish applications. Perma-SHIELD non-stick coating protects the blade against heat, gumming and corrosion. Advanced Laser Cut Stabilizer Vents traps noise and vibration for maximum stability, keeping the blade cool with accurate cuts in wood. Super Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and longer cutting life. Tri-Metal Hock Resistant Brazing provides a high performance shock absorber behind every tooth. Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation on cordless and corded saws.
Part #
D0660A
BDI #
25226906
Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/D0660A/p/25226906
Your Price
$ 45.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242113
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
Diablo's finishing blade is ideal for smooth finish crosscuts in hardwood, softwood or plywood. These blades are the perfect choice when seeking high quality rips and crosscuts using a portable saw. The combination of Diablos application specific TiCo Hi-Density carbide teeth and a super thin-kerf blade deliver smooth cuts, increased cutting speed and longer life. A great choice for jobsite finish cuts in 1X, decking, fencing, fascia and plywood. Specially formulated Diablo TiCo Carbide withstands impact, reduces wear and lasts longer in fine finish applications. Perma-SHIELD non-stick coating protects the blade against heat, gumming and corrosion. Advanced Laser Cut Stabilizer Vents traps noise and vibration for maximum stability, keeping the blade cool with accurate cuts in wood. Super Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and longer cutting life. Tri-Metal Hock Resistant Brazing provides a high performance shock absorber behind every tooth. Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation on cordless and corded saws.
