DIABLO TOOLS
DIABLO TOOLS
DHS0750
DIABLO TOOLS DIABLO TOOLS
Description
DHS0750 HOLE SAW ; 3/4" X 2-3/8"
High performance hole saws deliver faster cutting performance and increased productivity. Hole saw design provides ultimate cutting depth to bore deeper holes in one pass, Variable Tooth Design for faster cuts with less vibration, and tool-free plug ejection for fast material removal. Snap-Lock offers quick and easy change system with no down time. One Snap-Lock mandrel fits all Diablo hole saws, from 5/8 In. to 6 In. diameter. For use with wood, metal. Mandrel and pilot bit sold separately.
Part #
DHS0750
BDI #
25225990

Details
13.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/DHS0750/p/25225990
Your Price
$ 13.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112826
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
High performance hole saws deliver faster cutting performance and increased productivity. Hole saw design provides ultimate cutting depth to bore deeper holes in one pass, Variable Tooth Design for faster cuts with less vibration, and tool-free plug ejection for fast material removal. Snap-Lock offers quick and easy change system with no down time. One Snap-Lock mandrel fits all Diablo hole saws, from 5/8 In. to 6 In. diameter. For use with wood, metal. Mandrel and pilot bit sold separately.