Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DTAPKITM https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-DTAPKITM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhRGMyTDJnM1pDOHhNRFExTURjek5qazNNVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNek15WDBSVVFWQkxTVlJOWHpNd01IZ3pNREF1YW5Cbnw5MjRhN2NkZTdkNjdkYzkyM2I3MGRkZDhlNGFhYzc3NTI3OGY4NjAxY2UwODc5YTEyNDZjYjAzZGM1NDkwMzcx
26537529 Cutting Tools 

GREENLEE GREENLEE

DTAPKITM

Description

DTAPKITM DRILL/TAP KIT

Tap and Die Set; Includes Case; Hardened High Speed Steel Material; 1/4" Hex Shank Size Symbol; M3, M4, M6, M10, M5 and M8 Thread TPI or Pitch; For Aluminum, Brass and Copper and Mild Steel Applicable Material

Part #

DTAPKITM

BDI #
26537529

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 159.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.23
EAN
0783310121510
Product Group - BDI
G00190
Noun
Tap and Die Set
Manufacturer URL
Weight / LBS
0.55
Product Detail
Tap and Die Set
Long Description
Tap and Die Set; Includes Case; Hardened High Speed Steel Material; 1/4" Hex Shank Size Symbol; M3, M4, M6, M10, M5 and M8 Thread TPI or Pitch; For Aluminum, Brass and Copper and Mild Steel Applicable Material