

DEWALT TOOLS
DEWALT TOOLS
DWA2TX27IR2
DEWALT TOOLS DEWALT TOOLS
Description
DWA2TX27IR2 SCREWDRIVER BIT ; 2" TORX T27 IMPCT RDY 2/PAK
Screwdriver Bit; T27 Tip Size; 1/4" Hex Shank Size; 2" Overall Length; Torx; Steel; Magnesium Phosphate Finish; Single End
Part #
DWA2TX27IR2
BDI #
26988285

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/DWA2TX27IR2/p/26988285
Your Price
$ 4.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112814
Weight / Kilogram
0.021
EAN
0885911491426
Product Group - BDI
G00140
Harmonized Tariff Code
8205.40.00.00
Noun
Bit
Keyword String
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver Bit
Product Specification
T27 Tip Size; 1/4" Hex Shank Size; 2" Overall Length; Torx; Steel; Magnesium Phosphate Finish; Single End
Long Description
Screwdriver Bit; T27 Tip Size; 1/4" Hex Shank Size; 2" Overall Length; Torx; Steel; Magnesium Phosphate Finish; Single End