Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ESG25LX11 https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-ESG25LX11-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxMnxpbWFnZS9qcGVnfGFEY3pMMmc0T0M4eE1ETXlPVFk1T0RBME1UZzROaTlKVGtSWVdGaFlXRmhZV0ZoZk16TXlYMFZUUnpJMVRGZ3hNVjh6TURCNE16QXdMbXB3Wnd8ZjkzOTAyY2M0ODlhN2JhNTA0NDI1ODE4YjUyNzIzN2E0OTI4NGIxOTg0YmExODc0YjFlZGI4OTE4MGFjZThmYQ
26552062 Cutting Tools 

GREENLEE GREENLEE

ESG25LX11

Description

ESG25LX11 CUTTER WIRE, LI 25MM STD 120V (SMARTCATALOG)

CUTTER WIRE LI 25MM STD 120V

Part #

ESG25LX11

BDI #
26552062

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9346.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,346.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GREENLEE
Minimum Buy Quantity
1
UNSPSC
27111500
EAN
783310612308
Weight / US pound
9.5
Product Group - BDI
G00140
Noun
Cutter
Keyword String
Cable and Wire Rope
Manufacturer Item Number
332-ESG25LX11
Product Detail
Cable and Wire Rope Cutter
Product Specification
Lithium Ion Battery Type; Hard Metal/Steel Blade Material; Guillotine Cut Type; 25MM Cutting Capacity 2; Black Finish; Molded Rubber Grip Grip Style; Molded Rubber Grip Handle Material; In-Line Style Handle Type; 25MM Nominal Jaw Opening; 15" Overall Nominal Length; Guillotine Type; 120V Nominal Voltage
Long Description
CUTTER WIRE LI 25MM STD 120V