Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EZ409 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=300118&size=2&newsize=300
25225712 Cutting Tools 

DREMEL DREMEL

EZ409

Description

EZ409 CUT-OFF WHEEL ; 1-1/2" EZ LOCK BLADE

EZ LOCK THIN CUT WHEELS(5 PCS.); Metal Applicable Material; 1-1/2" Nominal Diameter; 3/4" Nominal Height; 4" Nominal Length; 5/Pack Quantity; 2" Nominal Width; Dremel

Part #

EZ409

BDI #
25225712

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DREMEL
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0.01
Product Group - BDI
G00140
Manufacturer Item Number
114-EZ409
Weight / LBS
0.03
Product Specification
EZ LOCK THIN CUT WHEELS(5 PCS.); Metal Applicable Material; 1-1/2" Nominal Diameter; 3/4" Nominal Height; 4" Nominal Length; 5/Pack Quantity; 2" Nominal Width
Long Description
EZ LOCK THIN CUT WHEELS(5 PCS.); Metal Applicable Material; 1-1/2" Nominal Diameter; 3/4" Nominal Height; 4" Nominal Length; 5/Pack Quantity; 2" Nominal Width; Dremel