Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GC32TSI 220V https://www.bdiexpress.com/medias/INDGATXXXXXX-20539165-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDh8aW1hZ2UvanBlZ3xhR1poTDJnMU5TOHhNRFV3TWpZeE1UWTVOelk1TkM5SlRrUkhRVlJZV0ZoWVdGaGZNakExTXpreE5qVmZNekF3ZURNd01DNXFjR2N8M2Y0MGNmZTQ5N2NiMzZmZDA2YzMwOWNjYjg2YjQxZGE0MzhmNTY1ZDhkZjU2ODljNzA5NzM1MWQ2NjQwMjMwYg
20539165 Cutting Tools 

GATES GATES

GC32TSI 220V

Description

GC32 TSI 220V CRIMPER

Crimper; Semi-Production; Horizontal; Advanced; High - Includes Digital Guides And Tutorials; GC32 Series; Red Color; 23In Wide; 19.5In Depth; 37 In Height; 410 Ton Crimp Force; Intuitive Icon-Based Navigation Controls The Crimper Using A Touch-Screen Tablet Control Panel; Crimps Up To 2" 6 Wire And 2 1/2" Industrial Hoses; Pinch Decompression Measurement Feature Assures Crimp Od Is Within Tolerance; Maximum Crimping Force Is 420 Tons; Rack And Stand Are Sold Separately-Can Be Used With GC32 And Gc96Crimpers

Part #

74807004

BDI #
20539165

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42575.3487 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42,575.35 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
364.69
EAN
0770075556886
Product Group - BDI
G00160
Noun
Crimper
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74807004
Product Detail
Crimper
Long Description
Crimper; Semi-Production; Horizontal; Advanced; High - Includes Digital Guides And Tutorials; GC32 Series; Red Color; 23In Wide; 19.5In Depth; 37 In Height; 410 Ton Crimp Force; Intuitive Icon-Based Navigation Controls The Crimper Using A Touch-Screen Tablet Control Panel; Crimps Up To 2" 6 Wire And 2 1/2" Industrial Hoses; Pinch Decompression Measurement Feature Assures Crimp Od Is Within Tolerance; Maximum Crimping Force Is 420 Tons; Rack And Stand Are Sold Separately-Can Be Used With GC32 And Gc96Crimpers