

GREENLEE
GREENLEE
GSB09
GREENLEE GREENLEE
Description
GSB09 STEP BIT, 9 1-1/8" SIZE (SMARTCATALOG)
Step Drill Bit; 1/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; 1-1/8" Nominal Length; 10 ga Maximum Material Thickness; SAE Measurement Type; 3 Number of Step; For Aluminum, Brass, Copper, Fiberglass, Laminate, Mild Steel, Plastic and Wood Applicable Material
Part #
GSB09
BDI #
27367864

Details
140.3787
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/GSB09/p/27367864
Your Price
$ 140.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
783310082002
Weight / US pound
0.3
Product Group - BDI
G00268
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.greenlee.com
Product Detail
Step Drill Bit
Product Specification
1/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; 1-1/8" Nominal Length; 10 ga Maximum Material Thickness; SAE Measurement Type; 3 Number of Step
Long Description
Step Drill Bit; 1/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; 1-1/8" Nominal Length; 10 ga Maximum Material Thickness; SAE Measurement Type; 3 Number of Step; For Aluminum, Brass, Copper, Fiberglass, Laminate, Mild Steel, Plastic and Wood Applicable Material