Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GSB12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-GSB12-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyOXxpbWFnZS9qcGVnfGFHVXhMMmd4TVM4eE1EUXhPVGsyTnpFek1UWTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TXlYMGRUUWpFeVh6TXdNSGd6TURBdWFuQm58ZDczOTc0ODUwYWIwOWZlZTJmMzE1MWMxZDE2ZjE2ODIzM2NjOWE4YjllZTRkNGFiMDZkZDZkNmExMzk2MGEwMQ
27367629 Cutting Tools 

GREENLEE GREENLEE

GSB12

Description

GSB12 STEP BIT ; 12 1-3/8" SIZE

Step Drill Bit; 1/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; 1-3/8" Nominal Length; 10 ga Maximum Material Thickness; SAE Measurement Type; 5 Number of Step; For Aluminum, Brass, Copper, Fiberglass, Laminate, Mild Steel, Plastic and Wood Applicable Material

Part #

332-GSB12

BDI #
27367629

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

179.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 179.22 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0783310082033
Product Group - BDI
G00268
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.greenlee.com
Product Detail
Step Drill Bit
Product Specification
1/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; 1-3/8" Nominal Length; 10 ga Maximum Material Thickness; SAE Measurement Type; 5 Number of Step
Long Description
Step Drill Bit; 1/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; 1-3/8" Nominal Length; 10 ga Maximum Material Thickness; SAE Measurement Type; 5 Number of Step; For Aluminum, Brass, Copper, Fiberglass, Laminate, Mild Steel, Plastic and Wood Applicable Material