Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T101D-27/64 https://www.bdiexpress.com/medias/INDXXXXXXXXX-20346622-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Nzh8aW1hZ2UvanBlZ3xhRFZtTDJobFpDODVPRFl4TVRZd05qWTFNVEU0TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRE0wTmpZeU1sOHpNREI0TXpBd0xtcHdad3xhYjA3MTFlYzlhM2E0NTY2N2UwZDFlZjUxZjBlYTFiYTVhOGY1ODViNDVmZTExMjQ2MDAyMWYzYjkxYjJkYzJi
20346622 Cutting Tools 

TRIUMPH TWIST DRILL TRIUMPH TWIST DRILL

T101D-27/64

Description

022727 JOBBER DRILL BIT ; BLACK AND BRZ OXIDE 6EA/PAK

Drill Bit; Heavy Duty Black; Size 27/64"; 0.4219" Decimal Equivalent; 3-15/16" Flute Length; 5-3/8" Overall Length

Part #

022727

BDI #
20346622

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.45 / each
$ 16.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
20121600
Weight / Kilogram
0.005
EAN
0086839227276
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://triumphtwistdrill.com
Product Detail
Drill Bit
Product Specification
Drill Bit; Heavy Duty Black; Size 27/64"; 0.4219" Decimal Equivalent; 3-15/16" Flute Length; 5-3/8" Overall Length
Long Description
Drill Bit; Heavy Duty Black; Size 27/64"; 0.4219" Decimal Equivalent; 3-15/16" Flute Length; 5-3/8" Overall Length