DEWALT TOOLS
DEWALT TOOLS
DC300K
DEWALT TOOLS DEWALT TOOLS
Description
DC300K ; POR 36V CIRC SAW KIT
Circular Saw Kit; 0 To 50 Degrees Bevel Capacity; 7-1/4" Blade Diameter; 1-5/8" Depth Of Cut At 45; 2-7/16" Depth Of Cut At 90; Cordless Power Tool Type
Part #
DC300K
BDI #
17274590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DC300K/p/17274590
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242100
Weight / Kilogram
4.49
EAN
0028877529875
Product Group - BDI
G00160
Noun
Kit
Keyword String
Saw Circular
Manufacturer URL
https://www.dewalt.com
Weight / LBS
9.9
Product Detail
Circular Saw Kit
Product Specification
0 To 50 Degrees Bevel Capacity; 7-1/4" Blade Diameter; 1-5/8" Depth Of Cut At 45; 2-7/16" Depth Of Cut At 90; Cordless Power Tool Type
Long Description
Circular Saw Kit; 0 To 50 Degrees Bevel Capacity; 7-1/4" Blade Diameter; 1-5/8" Depth Of Cut At 45; 2-7/16" Depth Of Cut At 90; Cordless Power Tool Type

