Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCG413R2 https://www.bdiexpress.com/medias/INDDWLGRNDRX-DCG413R2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Njd8aW1hZ2UvanBlZ3xhRGc1TDJoak5TODVOREV4T1RZMU1UVTNOREEyTG1wd1p3fDI4ODU3ODljNTJjZGRlMzdjYjQ2MzEyNTk1ZTM3MzAxZmQyNWViZmYyZTRjODdkZDcyZWU3ZTk3YjcyZDg4NzA
21739334 Tools 

DEWALT TOOLS DEWALT TOOLS

DCG413R2

Description

DCG413R2 GRINDER KIT ; 20V XR BRUSHLESS 4.5"

Small Angle Grinder Kit; E-Clutch/Overload Protection; Kickback Brake; 850W Max Watts Out; Cordless Power Tool Type; 5/8"-11 Spindle Size; 20V Max System

Part #

DCG413R2

BDI #
21739334

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1006.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,006.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
0.005
EAN
0885911510851
Product Group - BDI
G00160
Noun
Kit
Keyword String
Grinder
Manufacturer URL
https://www.dewalt.com
Product Detail
Small Angle Grinder Kit
Product Specification
E-Clutch/Overload Protection; Kickback Brake; 850W Max Watts Out; Cordless Power Tool Type; 5/8"-11 Spindle Size; 20V Max System
Long Description
Small Angle Grinder Kit; E-Clutch/Overload Protection; Kickback Brake; 850W Max Watts Out; Cordless Power Tool Type; 5/8"-11 Spindle Size; 20V Max System