Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCG414B https://www.bdiexpress.com/medias/INDDWLGRNDRX-DCG414B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzZ8aW1hZ2UvanBlZ3xhRGRsTDJneE1pODVOREV4T1RZMU16SXhNalEyTG1wd1p3fDcyNDkyMjcyZWRhZjZlNzU1NWRhNTc4MzIyODc4MGI0Nzc3MGFmNzY4Y2U0MGQ3ZmQ3NmM2YThiOWU4ZWJlYzM
21739336 Tools 

DEWALT TOOLS DEWALT TOOLS

DCG414B

Description

DCG414B ANGLE GRINDER ; 60V

Grinder; Lithium Ion Battery Type; E-Clutch/Overload Protection; 1700W Max Watts Out; 9000 RPM No Load Speed; 2.2 Peak Horsepower; 5/8"-11 Spindle Size

Part #

DCG414B

BDI #
21739336

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
0.005
EAN
0885911452502
Product Group - BDI
G00160
Noun
Grinder
Keyword String
Angle
Manufacturer URL
https://www.dewalt.com
Product Detail
Grinder
Product Specification
Lithium Ion Battery Type; E-Clutch/Overload Protection; 1700W Max Watts Out; 9000 RPM No Load Speed; 2.2 Peak Horsepower; 5/8"-11 Spindle Size
Long Description
Grinder; Lithium Ion Battery Type; E-Clutch/Overload Protection; 1700W Max Watts Out; 9000 RPM No Load Speed; 2.2 Peak Horsepower; 5/8"-11 Spindle Size