DEWALT TOOLS
DEWALT TOOLS
DD5109
DEWALT TOOLS DEWALT TOOLS
Description
DD5109 DRILL BIT ; 9/64" DIA TITANIUM
Drill Bit; 9/64" Diameter; 1 Pack; 2-3/8" Overall Length; 1-1/8" Usable Length; Titanium Material
Part #
DD5109
BDI #
21733713

Details
11.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5109/p/21733713
Your Price
$ 11.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911419635
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
9/64" Diameter; 1 Pack; 2-3/8" Overall Length; 1-1/8" Usable Length; Titanium Material
Long Description
Drill Bit; 9/64" Diameter; 1 Pack; 2-3/8" Overall Length; 1-1/8" Usable Length; Titanium Material