DEWALT TOOLS
DEWALT TOOLS
DD5110
DEWALT TOOLS DEWALT TOOLS
Description
DD5110 DRILL BIT ; 5/32" TITANIUM
Drill Bit; 5/32" Diameter; 1 Pack; 2-3/8" Overall Length; 1-1/8" Usable Length; Titanium Material
Part #
DD5110
BDI #
21733715

Details
11.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5110/p/21733715
Your Price
$ 11.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911419642
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
5/32" Diameter; 1 Pack; 2-3/8" Overall Length; 1-1/8" Usable Length; Titanium Material
Long Description
Drill Bit; 5/32" Diameter; 1 Pack; 2-3/8" Overall Length; 1-1/8" Usable Length; Titanium Material