Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DD5112 https://www.bdiexpress.com/medias/INDDWLDRLBTX-DD5112-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3N3xpbWFnZS9qcGVnfGFHSmtMMmc0TWk4NU5ERXhPRFE1TlRnME5qY3dMbXB3Wnd8YTIwMzA4N2YwMmQ2NDcwYmIyNTMzNjhlZTI4NzJjNTNkNjkxNTk1YWZjNzRhZGQ4MmZjMjQ4ZGI0MmRhMjViZA
21733719 Tools 

DEWALT TOOLS DEWALT TOOLS

DD5112

Description

DD5112 DRILL BIT ; 3/16" DIA TITANIUM

Drill Bit; 3/16" Diameter; 1 Pack; 3" Overall Length; 1-1/4" Usable Length; Titanium Material

Part #

DD5112

BDI #
21733719

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911419666
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
3/16" Diameter; 1 Pack; 3" Overall Length; 1-1/4" Usable Length; Titanium Material
Long Description
Drill Bit; 3/16" Diameter; 1 Pack; 3" Overall Length; 1-1/4" Usable Length; Titanium Material