DEWALT TOOLS
DEWALT TOOLS
DD5113
DEWALT TOOLS DEWALT TOOLS
Description
DD5113 DRILL BIT ; 13/64" DIA TITANIUM
Drill Bit; 13/64" Diameter; 1 Pack; 3-1/8" Overall Length; 1-1/4" Usable Length; Titanium Material
Part #
DD5113
BDI #
21733721

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5113/p/21733721
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911419673
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
13/64" Diameter; 1 Pack; 3-1/8" Overall Length; 1-1/4" Usable Length; Titanium Material
Long Description
Drill Bit; 13/64" Diameter; 1 Pack; 3-1/8" Overall Length; 1-1/4" Usable Length; Titanium Material