DEWALT TOOLS
DEWALT TOOLS
DD5114
DEWALT TOOLS DEWALT TOOLS
Description
DD5114 DRILL BIT ; 7/32" DIA TITANIUM
Drill Bit; 7/32" Diameter; 1 Pack; 3-1/8" Overall Length; 1-3/8" Usable Length; Titanium Material
Part #
DD5114
BDI #
21733723

Details
13.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5114/p/21733723
Your Price
$ 13.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911419680
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
7/32" Diameter; 1 Pack; 3-1/8" Overall Length; 1-3/8" Usable Length; Titanium Material
Long Description
Drill Bit; 7/32" Diameter; 1 Pack; 3-1/8" Overall Length; 1-3/8" Usable Length; Titanium Material