DEWALT TOOLS
DEWALT TOOLS
DD5115
DEWALT TOOLS DEWALT TOOLS
Description
DD5115 DRILL BIT ; 15/64" DIA TITANIUM
Drill Bit; 15/64" Diameter; 1 Pack; 3-1/8" Overall Length; 1-3/8" Usable Length; Titanium Material
Part #
DD5115
BDI #
20517071

Details
13.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5115/p/20517071
Your Price
$ 13.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.018
EAN
0885911425100
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
15/64" Diameter; 1 Pack; 3-1/8" Overall Length; 1-3/8" Usable Length; Titanium Material
Long Description
Drill Bit; 15/64" Diameter; 1 Pack; 3-1/8" Overall Length; 1-3/8" Usable Length; Titanium Material