DEWALT TOOLS
DEWALT TOOLS
DD5116
DEWALT TOOLS DEWALT TOOLS
Description
DD5116 DRILL BIT ; 1/4" TITANIUM
Drill Bit; 1/4" Diameter; 1 Pack; 3-1/4" Overall Length; 1-1/2" Usable Length; Titanium Material
Part #
DD5116
BDI #
21733725

Details
15.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5116/p/21733725
Your Price
$ 15.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911419697
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
1/4" Diameter; 1 Pack; 3-1/4" Overall Length; 1-1/2" Usable Length; Titanium Material
Long Description
Drill Bit; 1/4" Diameter; 1 Pack; 3-1/4" Overall Length; 1-1/2" Usable Length; Titanium Material