DEWALT TOOLS
DEWALT TOOLS
DD5118
DEWALT TOOLS DEWALT TOOLS
Description
DD5118 DRILL BIT ; 9/32" DIA TITANIUM
Drill Bit; 9/32" Diameter; 1 Pack; 3-1/4" Overall Length; 1-3/4" Usable Length; Titanium Material
Part #
DD5118
BDI #
21733727

Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DD5118/p/21733727
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911425117
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill Bit
Product Specification
9/32" Diameter; 1 Pack; 3-1/4" Overall Length; 1-3/4" Usable Length; Titanium Material
Long Description
Drill Bit; 9/32" Diameter; 1 Pack; 3-1/4" Overall Length; 1-3/4" Usable Length; Titanium Material