

DEWALT TOOLS
DEWALT TOOLS
DW1341
DEWALT TOOLS DEWALT TOOLS
Description
NOT AVAILABLE IN US
Jobber Length Drill Set; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" Sizes; 1/16" To 1/2" Drill Bit Size; Fractional in Drill Bit Dimension Type; Round Shank Shape; Tin Drill Bit Finish
Part #
DW1341
BDI #
24212802

Details
62.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DW1341/p/24212802
Your Price
$ 62.88 / set
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.463
EAN
0885911113601
Product Group - BDI
G00140
Noun
Set
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Jobber Length Drill Set
Product Specification
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" Sizes; 1/16" To 1/2" Drill Bit Size; Fractional in Drill Bit Dimension Type; Round Shank Shape; Tin Drill Bit Finish
Long Description
Jobber Length Drill Set; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" Sizes; 1/16" To 1/2" Drill Bit Size; Fractional in Drill Bit Dimension Type; Round Shank Shape; Tin Drill Bit Finish