

DEWALT TOOLS
DEWALT TOOLS
DW1361
DEWALT TOOLS DEWALT TOOLS
Description
DW1361 DRILL BIT SET ; 21PC TITANIUM PP
Jobber Length Drill Set; Patented Pilot Point Tip Starts On Contact, Titanium Coating For Longer Life; High Speed Steel Drill Bit Material; 21 Number Of Pieces; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8" Drill Bit Sizes Included; 1/16" To 3/8" Drill Bit Size
Part #
DW1361
BDI #
24212804

Details
86.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DW1361/p/24212804
Your Price
$ 86.52 / set
$ 87.00 / set BDIExpress
$ 87.00 / set BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.499
EAN
0885911113618
Product Group - BDI
G00140
Noun
Set
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Jobber Length Drill Set
Product Specification
Patented Pilot Point Tip Starts On Contact, Titanium Coating For Longer Life; High Speed Steel Drill Bit Material; 21 Number Of Pieces; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8" Drill Bit Sizes Included; 1/16" To 3/8" Drill Bit Size
Long Description
Jobber Length Drill Set; Patented Pilot Point Tip Starts On Contact, Titanium Coating For Longer Life; High Speed Steel Drill Bit Material; 21 Number Of Pieces; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8" Drill Bit Sizes Included; 1/16" To 3/8" Drill Bit Size