DEWALT TOOLS
DEWALT TOOLS
DW1363
DEWALT TOOLS DEWALT TOOLS
Description
DW1363 DRILL BIT SET ; 13PC TITANIUM
Jobber Length Drill Set; 135 Degrees Drill Bit Point Angle; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Drill Bit Sizes Included; High Speed Steel Drill Bit Material; Fractional in Drill Bit Dimension Type
Part #
DW1363
BDI #
19197144

Details
78.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DW1363/p/19197144
Your Price
$ 78.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.401
EAN
0028874113633
Product Group - BDI
G00140
Noun
Set
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Jobber Length Drill Set
Product Specification
135 Degrees Drill Bit Point Angle; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Drill Bit Sizes Included; High Speed Steel Drill Bit Material; Fractional in Drill Bit Dimension Type
Long Description
Jobber Length Drill Set; 135 Degrees Drill Bit Point Angle; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Drill Bit Sizes Included; High Speed Steel Drill Bit Material; Fractional in Drill Bit Dimension Type