Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DW4916 https://www.bdiexpress.com/medias/INDDWLBRUSHX-DW4916-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3MzB8aW1hZ2UvanBlZ3xhREF3TDJoa1lTODVOREV4TnpZMU5qQXdNamcyTG1wd1p3fDY5OTE4NzkxNjcyY2U3ZjQ5ZjMxOTg5YmEwOWI3MTEwY2NiMWM0Y2I4MGFhNTU4ZGNkYjhiMGJiM2JmYzIzYjc
17275405 Tools 

DEWALT TOOLS DEWALT TOOLS

DW4916

Description

DW4916 CUP BRUSH ; 4" X 5/8"-11 HP KNOTTED CARBON STEEL

Wire Cup Brush; 4" Diameter; 5/8"-11 Arbor; 9000 Max RPM; 1 Per Pack; Carbon Material; 0.02" Wire Size; Knotted Wire Style; 1-1/8" Trim Length

Part #

DW4916

BDI #
17275405

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

35.61 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 35.61 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27113000
Weight / Kilogram
0.772
EAN
0028877321097
Product Group - BDI
G00268
Noun
Brush
Keyword String
Cup Wire
Manufacturer URL
https://www.dewalt.com
Product Detail
Wire Cup Brush
Product Specification
4" Diameter; 5/8"-11 Arbor; 9000 Max RPM; 1 Per Pack; Carbon Material; 0.02" Wire Size; Knotted Wire Style; 1-1/8" Trim Length
Long Description
Wire Cup Brush; 4" Diameter; 5/8"-11 Arbor; 9000 Max RPM; 1 Per Pack; Carbon Material; 0.02" Wire Size; Knotted Wire Style; 1-1/8" Trim Length